This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Satin Dark Steel

BLANCO

Culina II Single Handle Pull Down Touchless Kitchen Faucet in Satin Dark Steel

  • Fast #
  • Part #B527475
  • Item #10393256
  • Manufacturer Part #527475
5 out of 5 Customer Rating
Brand image
BLANCO

Culina II Single Handle Pull Down Touchless Kitchen Faucet in Satin Dark Steel

  • Fast #
  • Part #B527475
  • Item #10393256
  • Manufacturer Part #527475
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Toggle between a dual spray function featuring a powerful, aerated spray ideal for targeted cleaning or a laminar flow with a crystal-clear stream
  • Magnetic docking ensures spray head retracts into place and prevents it from drooping over time
  • Ergonomic handle fits comfortably in hand, allowing for smooth operation
  • Solid brass construction and premium PVD metal finish resist tarnishing and corrosion, providing easy maintenance for long-lasting performance
  • 180° swivel offers maximum flexibility and ease of use with any sink configuration
  • Includes all installation parts required for a stress-free setup
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Culina II
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Dark Steel
Deck Plate Included:
No
Faucet Height:
22 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/3 in
NSF:
NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-2/9 in
Spout Reach:
8-2/3 in
Spout Swivel:
180°
Spout Type:
High arc
Supply Lines Included:
Yes