Single Handle Pull Down Touchless Kitchen Faucet in Satin Gold
Culina II Single Handle Pull Down Touchless Kitchen Faucet in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toggle between a dual spray function featuring a powerful, aerated spray ideal for targeted cleaning or a laminar flow with a crystal-clear stream
- Magnetic docking ensures spray head retracts into place and prevents it from drooping over time
- Ergonomic handle fits comfortably in hand, allowing for smooth operation
- Solid brass construction and premium PVD metal finish resist tarnishing and corrosion, providing easy maintenance for long-lasting performance
- 180° swivel offers maximum flexibility and ease of use with any sink configuration
- Includes all installation parts required for a stress-free setup
- Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Culina II
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Deck Plate Included:
- No
- Faucet Height:
- 22 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down, Touchless
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/3 in
- NSF:
- NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-2/9 in
- Spout Reach:
- 8-2/3 in
- Spout Swivel:
- 180°
- Spout Type:
- High arc
- Supply Lines Included:
- Yes
- Type:
- B527476