28 x 18 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink in Polished Satin and Brushed Stainless Steel
Cuvee 28 x 18 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink in Polished Satin and Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Undermount installation creates an easy-to-clean, seamless design
- Pre-installed sound dampening pads reduce noise generated in the sink
- X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
- Optional accessories include grid (item #203999), foldable drying mat (Item #238483), cutting board (item #231609/224390) and colander (Item #224387)
- Basket strainer and installation clips sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 Compliant, ASME Certified
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Cuvee
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin, Brushed Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- Gauge (metal):
- 16
- IAPMO Listed:
- Yes
- Length:
- 28
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 26 in x 16 in x 10 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 28 in x 18 in
- UPC:
- 747943045292
- Width:
- 18