This product requires certification to purchase.

32 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin;Brushed Stainless Steel

BLANCO

Cuvee 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin;Brushed Stainless Steel

  • Fast #
  • Part #B524754
  • Item #9708015
  • Manufacturer Part #524754
3.7 out of 5 Customer Rating
Brand image
BLANCO

Cuvee 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin;Brushed Stainless Steel

  • Fast #
  • Part #B524754
  • Item #9708015
  • Manufacturer Part #524754
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (item #235968), foldable drying mat (Item #238483), cutting board (item #231609/224390) and colander (Item #224387)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Available exclusively in showrooms
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 Compliant, ASME Certified
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Cuvee
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin, Brushed Stainless Steel
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
16 ga
Length:
32 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30 in x 16 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 in x 18 in
UPC:
747943045315
Width:
18 in