This product requires certification to purchase.

10-5/8 x 15-3/4 in. Stainless Steel Dish Rack

BLANCO

Diamond 10-5/8 x 15-3/4 in. Stainless Steel Dish Rack

  • Fast #
  • Part #B236431
  • Item #7793531
  • Manufacturer Part #236431
5 out of 5 Customer Rating
Brand image
BLANCO

Diamond 10-5/8 x 15-3/4 in. Stainless Steel Dish Rack

  • Fast #
  • Part #B236431
  • Item #7793531
  • Manufacturer Part #236431
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Measures 16.31" L X 12.44" W
  • Custom-designed to fit DIAMOND SILGRANIT 60/40 DOUBLE BOWL and SUPER SINGLE KITCHEN SINKS
  • Made from durable stainless steel
  • Non-skid protective feet for added stability
  • Heat-resistant and dishwasher safe
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/2 in
Height
2-1/2 in
Length
16-1/3 in
Size
16-1/3 in x 12-4/9 in x 2-1/2 in
Weight
0.81 lb
Width
12-4/9 in
Characteristics & Features
Brand Model Compatibility
441601, 442742, 442744, 441469
Collection
Diamond
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Shape
Rectangular
Warranty & Product Information
CARB OTC LEED Compliant
Yes
GSA Approved
No
IAPMO Listed
No
Product Type
Rack
UPC
747943045940