This product requires certification to purchase.

15-1/4 x 12-3/4 in. Stainless Steel Sink Grid, Fits Diamond Double Left Bowl

BLANCO

Diamond 15-1/4 x 12-3/4 in. Stainless Steel Sink Grid, Fits Diamond Double Left Bowl

  • Fast #
  • Part #B221008
  • Item #3268249
  • Manufacturer Part #221008
4.1 out of 5 Customer Rating
Brand image
BLANCO

Diamond 15-1/4 x 12-3/4 in. Stainless Steel Sink Grid, Fits Diamond Double Left Bowl

  • Fast #
  • Part #B221008
  • Item #3268249
  • Manufacturer Part #221008
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 203
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Custom-fitted for left bowl of BLANCO DIAMOND 50/50 Double Bowl Kitchen Sink
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Diamond 50/50
CARB OTC LEED Compliant:
Yes
Collection:
Diamond
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-3/4 in
Drain Location:
Left
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed:
No
Length:
12-3/4 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
12-3/4 in x 15-1/3 in x 1-3/4 in
UPC:
747943020695
Weight:
0.7 lb
Width:
15-1/3 in