This product requires certification to purchase.

15 in. Undermount Silgranit Single Bowl Kitchen Sink in Volcano Gray

BLANCO

Diamond 15 in. Undermount Silgranit Single Bowl Kitchen Sink in Volcano Gray

  • Fast #
  • Part #B443107
  • Item #10010494
  • Manufacturer Part #443107
4.4 out of 5 Customer Rating
Brand image
BLANCO

Diamond 15 in. Undermount Silgranit Single Bowl Kitchen Sink in Volcano Gray

  • Fast #
  • Part #B443107
  • Item #10010494
  • Manufacturer Part #443107
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 1 additional knock-out hole for an accessory
  • Optional accessories include grid (item #221012 ) and cutting board (item #440226)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Diamond
Color Finish Category:
Greys
Color Finish Name:
Volcano Grey
Drain Location:
Rear
Drain Opening:
3-1/2
IAPMO Listed:
Yes
Length:
15
Material:
Silgranit
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Square
Sink Bowl Size:
12 in x 11-5/8 in x 8 in
Sink Depth:
8
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Silgranit
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in x 8-3/8 in
Type:
B443107
UPC:
747943089364
Width:
15