20-1/16 x 17-3/16 in. Stainless Steel Sink Grid
Diamond 20-1/16 x 17-3/16 in. Stainless Steel Sink Grid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Custom-fitted for BLANCO DIAMOND 24" & 25" Kitchen Sink
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Diamond
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- Length:
- 20 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 20 in x 17 in x 1-1/2 in
- UPC:
- 747943020688
- Weight:
- 1.12 lb
- Width:
- 17 in