24 in. Undermount Silgranit Single Bowl Kitchen Sink in Volcano Gray
Diamond 24 in. Undermount Silgranit Single Bowl Kitchen Sink in Volcano Gray
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MS
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MS
Product Details
Product Details
- SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface
- Effortlessly remove scuff marks from utensils and stains from food and drinks
- Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
- Optional accessories include grid (item #221000) and decorative drain cover (item #517666)
- Basket strainer and installation clips sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME Certified
- Application:
- Residential
- Collection:
- Diamond
- Color Finish Category:
- Greys
- Color Finish Name:
- Volcano Grey
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 24
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 18-4/5 in x 10 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 24 in x 20-4/5 in
- Type:
- B443098
- UPC:
- 747943089272
- Width:
- 20-4/5