25 in. Dual Mount Silgranit Single Bowl Kitchen Sink in Anthracite
Diamond 25 in. Dual Mount Silgranit Single Bowl Kitchen Sink in Anthracite
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface
- Effortlessly remove scuff marks from utensils and stains from food and drinks
- Versatile dual mount design for drop-in or undermount installation
- Pre-drilled for single hole faucet with the possibility of 1 additional knock-out hole for an accessory
- Optional accessories include grid (item #221000), cutting board (item #440231 - fits drop-in only) and decorative drain cover (item #517666)
- Basket strainer and installation clips sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME Certified
- Application:
- Residential
- Collection:
- Diamond
- Color Finish Category:
- Blacks
- Color Finish Name:
- Anthracite
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- U-shaped
- Sink Bowl Size:
- 22 in x 18-4/5 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 25 in x 22 in
- UPC:
- 747943019415
- Width:
- 22 in