This product requires certification to purchase.

25 in. Dual Mount Silgranit Single Bowl Kitchen Sink in White

BLANCO

Diamond 25 in. Dual Mount Silgranit Single Bowl Kitchen Sink in White

  • Fast #
  • Part #B440211
  • Item #2370446
  • Manufacturer Part #440211
5 out of 5 Customer Rating
Brand image
BLANCO

Diamond 25 in. Dual Mount Silgranit Single Bowl Kitchen Sink in White

  • Fast #
  • Part #B440211
  • Item #2370446
  • Manufacturer Part #440211
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 1 additional knock-out hole for an accessory
  • Optional accessories include grid (item #221000), cutting board (item #440231 - fits drop-in only) and decorative drain cover (item #517666)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
Collection:
Diamond
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
25 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
U-shaped
Sink Bowl Size:
22 in x 18-4/5 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Silgranit
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
25 in x 22 in
UPC:
747943019408
Width:
22 in