This product requires certification to purchase.

32 in. Undermount Silgranit Double Bowl Kitchen Sink in Café

BLANCO

Diamond 32 in. Undermount Silgranit Double Bowl Kitchen Sink in Café

  • Fast #
  • Part #B440182
  • Item #3616799
  • Manufacturer Part #440182
5 out of 5 Customer Rating
Brand image
BLANCO

Diamond 32 in. Undermount Silgranit Double Bowl Kitchen Sink in Café

  • Fast #
  • Part #B440182
  • Item #3616799
  • Manufacturer Part #440182
5 out of 5 Customer Rating

X Points

Color Finish Name: Cafe Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include left grid (item #221008), right grid (item #221009), floating dish rack (item #236432) and drain cover (item #517666)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
32 in
Sink Bowl Size, Left
14-1/2 in x 17 in x 9-1/2 in
Sink Bowl Size, Right
14-1/2 in x 17 in x 9-1/2 in
Sink Depth
9-1/2 in
Sink Size, Overall
32 in x 19-1/3 in
Sink Size Range
31 in - 36 in
Width
19-1/3 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Diamond
Color Finish Category
Browns
Color Finish Name
Cafe
Drain Location
Rear
Material Type
Granite
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Granite
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME Certified
CSA Certified
CSA B45.8
IAPMO Listed
Yes
Origin
Global
UPC
747943027250


Recommended Accessories