33 in. Dual Mount Silgranit Double Bowl Kitchen Sink in Coal Black
Diamond 33 in. Dual Mount Silgranit Double Bowl Kitchen Sink in Coal Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface
- Effortlessly remove scuff marks from utensils and stains from food and drinks
- Versatile dual mount design for drop-in or undermount installation
- Pre-drilled for single hole faucet with the possibility of 4 additional knock-out holes for accessories
- Optional accessories include left grid (item #221008), right grid (item #221009), and cutting board (item #440229 - fits drop-in only)
- Basket strainers sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME Certified
- Application:
- Residential
- CSA Certified:
- CSA B45.8 2018
- Collection:
- Diamond
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal Black
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 33
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/2 in x 17 in x 9-1/2 in
- Sink Bowl Size, Right:
- 14-1/2 in x 17 in x 9-1/2 in
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 747943050593
- Width:
- 22