This product requires certification to purchase.

33 in. Undermount Silgranit Single Bowl Kitchen Sink in Volcano Gray

BLANCO

Diamond 33 in. Undermount Silgranit Single Bowl Kitchen Sink in Volcano Gray

  • Fast #
  • Part #B443109
  • Item #10010496
  • Manufacturer Part #443109
3.6 out of 5 Customer Rating
Brand image
BLANCO

Diamond 33 in. Undermount Silgranit Single Bowl Kitchen Sink in Volcano Gray

  • Fast #
  • Part #B443109
  • Item #10010496
  • Manufacturer Part #443109
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 6 additional knock-out holes for accessories
  • Optional accessories include grid (item #221010), cutting board (item #440230 - fits drop-in only) and decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
Collection:
Diamond
Color Finish Category:
Greys
Color Finish Name:
Volcano Grey
Drain Location:
Right
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
33-1/2 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30-1/2 in x 16-1/2 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Dual Mount
Sink Material:
Silgranit
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33-1/2 in x 22 in
UPC:
747943089388
Width:
22 in