This product requires certification to purchase.

33 x 22 in. 1 Hole Granite Composite Double Bowl Drop-in and Undermount Kitchen Sink in Soft White

BLANCO

Diamond 33 x 22 in. 1 Hole Granite Composite Double Bowl Drop-in and Undermount Kitchen Sink in Soft White

  • Fast #
  • Part #B443063
  • Item #10010412
  • Manufacturer Part #443063
3.4 out of 5 Customer Rating
Brand image
BLANCO

Diamond 33 x 22 in. 1 Hole Granite Composite Double Bowl Drop-in and Undermount Kitchen Sink in Soft White

  • Fast #
  • Part #B443063
  • Item #10010412
  • Manufacturer Part #443063
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock-out holes for accessories
  • Optional accessories include left grid (item #220998), right grid (item #231342), floating dish rack (item #236431) and drain cover (item #517666)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
CSA Certified:
CSA B45.8
Collection:
Diamond
Color Finish Category:
Whites
Color Finish Name:
Soft White
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
33 in
Material Type:
Granite
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
16-5/8 in x 18-7/8 in x 9-1/2 in
Sink Bowl Size, Right:
12-1/2 in x 17 in x 8 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Granite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
747943088992
Width:
22 in