This product requires certification to purchase.

Sink Grid for Preparation and Bar in Stainless Steel

BLANCO

Diamond Sink Grid for Preparation and Bar in Stainless Steel

  • Fast #
  • Part #B221012
  • Item #3268258
  • Manufacturer Part #221012
4.1 out of 5 Customer Rating
Brand image
BLANCO

Diamond Sink Grid for Preparation and Bar in Stainless Steel

  • Fast #
  • Part #B221012
  • Item #3268258
  • Manufacturer Part #221012
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Custom-fitted for BLANCO DIAMOND 15" Bar Sinks
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Brand Model Compatibility:
Diamond™ B440205, B440202, B440203, B440204, B440206, B441219, B441295, B441477
CARB OTC LEED Compliant:
Yes
Collection:
Diamond
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-4/9
GSA Approved:
No
Height:
1-4/9
Length:
9-1/8
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
9-1/8 in x 9-5/7 in x 1-4/9 in
UPC:
747943023245
Weight:
0.88
Width:
9-5/7