EMPRESSA SEMI-PRO 1.5 GPM - SATIN GOLD
Empressa EMPRESSA SEMI-PRO 1.5 GPM - SATIN GOLD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful pull-down, integrated hand-spray with dual spray function
- Made of durable, solid brass for long-lasting performance
- High-arc gooseneck spout rotates 180° for ease of use
- Flexible rubber hose allows easy range of motion
- Magnetic hand-spray holder for secure docking
- Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
- ASME:
- ASME A112.18.1/CSA B125.1 Compliant
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Empressa
- Color Finish Name:
- Satin Gold
- Deck Plate Included:
- No
- Faucet Height:
- 19-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF:
- NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
- Number of Handles:
- One Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 6-3/4
- Spout Reach:
- 8-3/4
- Spout Swivel:
- 180°
- Spout Type:
- Hi Arc
- Supply Lines Included:
- Yes
- Type:
- B442982
- UL Listed:
- No
- UPC:
- 778803429822