This product requires certification to purchase.

EMPRESSA SOAP DISPENSER - MATTE BLACK

BLANCO

Empressa EMPRESSA SOAP DISPENSER - MATTE BLACK

  • Fast #
  • Part #B443030
  • Item #9707987
  • Manufacturer Part #443030
5 out of 5 Customer Rating
Brand image
BLANCO

Empressa EMPRESSA SOAP DISPENSER - MATTE BLACK

  • Fast #
  • Part #B443030
  • Item #9707987
  • Manufacturer Part #443030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Refillable from above the counter and holds approximately 11.83 fl oz. of liquid or dish soap
  • Made of durable, solid brass for long-lasting performance
  • Suitable for hand lotion, liquid dish and hand soap
  • Installs easily into a standard 1-3/8” diameter drilled hole in minutes
  • BLANCO premium finishes resist tarnishing and corrosion
  • All BLANCO soap dispensers are supported by a 1-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
11.83 oz
Collection:
Empressa
Color Finish Name:
Matte Black
GSA Approved:
No
Height:
3-3/8
Installation Type:
Deck Mount
Length:
4-3/8
Material:
Brass
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
Spout Height:
3-3/8
Spout Reach:
4-3/8
Type:
B443030
UPC:
778803430309
Weight:
1.76