Single Handle Pull Down Bar Faucet in Matte Black
Empressa Single Handle Pull Down Bar Faucet in Matte Black
Product Details
Product Details
- Compact size is perfect for bar areas or butler pantries
- Made of durable, solid brass for long-lasting performance
- 180° spout swivel provides extended range
- 1.5 GPM flow rate
- All mounting hardware is included for easy installation
- BLANCO premium finishes resist tarnishing and corrosion
- All BLANCO faucets feature a limited lifetime warranty
- 1 3/8 in. diameter drilled faucet hole required for installation
- All faucet parts required for installation included
- Pull-down, insulated handspray
Specifications
- ADA Compliant:
- No
- ANSI:
- NSF/ANSI 61 Certified, NSF/ANSI 61 Certified
- ASME:
- ASME A112.18.1/CSA B125.1 Compliant
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Empressa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bar
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF/ANSI 61 Certified, NSF/ANSI 61 Certified
- NSF Certified:
- Yes
- Number of Handles:
- One Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 8 in
- Spout Reach:
- 6-4/5 in
- Spout Swivel:
- 180°
- Spout Type:
- Hi Arc
- UL Listed:
- No
- UPC:
- 778803430255