Single Handle Pull-down Bar Faucet in Satin Gold
Empressa Single Handle Pull-down Bar Faucet in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact size is perfect for bar areas or butler pantries
- Made of durable, solid brass for long-lasting performance
- 180° spout swivel provides extended range
- 1.5 GPM flow rate
- All mounting hardware is included for easy installation
- BLANCO premium finishes resist tarnishing and corrosion
- All BLANCO faucets feature a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- NSF/ANSI 61 Certified, NSF/ANSI 61 Certified
- ASME:
- ASME A112.18.1/CSA B125.1 Compliant
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Empressa
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Deck Plate Included:
- No
- Faucet Height:
- 14-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bar
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF/ANSI 61 Certified, NSF/ANSI 61 Certified
- NSF Certified:
- Yes
- Number of Handles:
- One Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 8 in
- Spout Reach:
- 6-4/5 in
- Spout Swivel:
- 180°
- Spout Type:
- Hi Arc
- UL Listed:
- No
- UPC:
- 778803429839
- WaterSense Labeled:
- No