This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

BLANCO

Empressa Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #B442508
  • Item #7682636
  • Manufacturer Part #442508
5 out of 5 Customer Rating
Brand image
BLANCO

Empressa Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #B442508
  • Item #7682636
  • Manufacturer Part #442508
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powerful pull-down, integrated hand-spray with dual spray function
  • Made of durable, solid brass for long-lasting performance
  • High-arc gooseneck spout rotates 180° for ease of use
  • Flexible rubber hose allows easy range of motion
  • Magnetic hand-spray holder for secure docking
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty
  • Available in Polished Chrome, Polished Nickel, PVD Steel, Oil-Rubbed Bronze, Satin Gold and Matte Black
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
ASME:
ASME A112.18.1/CSA B125.1 Compliant
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Empressa
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Height:
19-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
NSF Certified:
Yes
Number of Handles:
One Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
6-3/4 in
Spout Reach:
8-3/4 in
Spout Swivel:
180°
Spout Type:
Hi Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
747943044493