This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless

You last purchased this on
 
BLANCO

Empressa™ Single Handle Pull Down Kitchen Faucet in Stainless

  • Fast #
  • Part #B442509
  • Item #7682635
  • Manufacturer Part #442509
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Empressa™ Single Handle Pull Down Kitchen Faucet in Stainless

  • Fast #
  • Part #B442509
  • Item #7682635
  • Manufacturer Part #442509
4.4 out of 5 Customer Rating

X Points
Color Finish Name: PVD Steel Select Color Finish Name

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Powerful pull-down, integrated hand-spray with dual spray function
  • Made of durable, solid brass for long-lasting performance
  • High-arc gooseneck spout rotates 180° for ease of use
  • Flexible rubber hose allows easy range of motion
  • Magnetic hand-spray holder for secure docking
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • Available in Polished Chrome, Polished Nickel, PVD Steel, Oil-Rubbed Bronze, Satin Gold and Matte Black
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Empressa™
Color Finish Category:
Stainless Steel
Color Finish Name:
PVD Steel
Deck Plate Included:
No
Faucet Height:
19-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
6-3/4 in
Spout Reach:
8-3/4 in
Spout Swivel:
180°
Supply Lines Included:
Yes
UL Listed:
No