24-5/8 x 14-3/4 in. Stainless Steel Basin Rack
Formera 24-5/8 x 14-3/4 in. Stainless Steel Basin Rack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Custom-fitted for BLANCO FORMERA 28" Kitchen Sink
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- 442765
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Formera
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-3/5
- Drain Location:
- Rear
- GSA Approved:
- No
- Height:
- 1-3/5
- Length:
- 24-5/8
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 24-5/8 in x 14-3/4 in x 1-3/5 in
- UPC:
- 747943045964
- Weight:
- 2.65
- Width:
- 14-3/4