This product requires certification to purchase.

28 in. Undermount Stainless Steel Single Bowl Kitchen Sink

BLANCO

Formera 28 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #B442765
  • Item #7793536
  • Manufacturer Part #442765
4.7 out of 5 Customer Rating
Brand image
BLANCO

Formera 28 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #B442765
  • Item #7793536
  • Manufacturer Part #442765
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • Rear-positioned drain maximizes under-sink storage capacity without compromising on style
  • Optional accessories include a grid (item #237141), foldable drying mat (item #238483) and decorative drain cover (item #517666)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
28 in
Sink Bowl Size
26 in x 16 in x 9 in
Sink Depth
9 in
Sink Size, Overall
28 in x 18 in
Sink Size Range
26 in - 30.99 in
Width
18 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Formera
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3 Compliant, ASME Certified
IAPMO Listed
Yes
Origin
Global
UPC
747943047456


Recommended Accessories