1-Hole Kitchen Faucet with Single Lever Handle and Pull-Down Spray in Satin Nickel
Grace II™ 1-Hole Kitchen Faucet with Single Lever Handle and Pull-Down Spray in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass body
- Ceramic disk cartridge
- Dual pull-down spray
- 1.8 GPM flow rate
- Installation in a 1-3/8” hole
- 360 degree spout swivel
- 2-1/2” maximum deck thickness
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2011
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Grace II™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 16-1/8 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-1/8 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel, Pull Out
- UPC:
- 747943031356