This product requires certification to purchase.

16-3/4 in. 2-Bowl Stainless Steel Kitchen Sink

BLANCO

Grandis 16-3/4 in. 2-Bowl Stainless Steel Kitchen Sink

  • Fast #
  • Part #B231076
  • Item #4777561
  • Manufacturer Part #231076
4.4 out of 5 Customer Rating
Brand image
BLANCO

Grandis 16-3/4 in. 2-Bowl Stainless Steel Kitchen Sink

  • Fast #
  • Part #B231076
  • Item #4777561
  • Manufacturer Part #231076
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Custom-fitted for small bowl of BLANCO GRANDIS 33" 60/40 Kitchen Sink model
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Specifications

Collection:
Grandis
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
1-3/5 in
Length:
11-1/7 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
11-1/7 in x 15 in x 1-3/5 in
UPC:
747943032742
Weight:
1.76 lb
Width:
15 in