19 in. 2-Bowl Stainless Steel Kitchen Sink
Grandis 19 in. 2-Bowl Stainless Steel Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Custom-fitted for large bowl of BLANCO GRANDIS 33" 60/40 Kitchen Sink model
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Grandis
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Length:
- 19
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 19 in x 16-1/4 in
- UPC:
- 747943032759
- Width:
- 16-1/4