This product requires certification to purchase.

33 in. Undermount Silgranit Single Bowl Kitchen Sink in White

BLANCO

Grandis 33 in. Undermount Silgranit Single Bowl Kitchen Sink in White

  • Fast #
  • Part #B442954
  • Item #9352284
  • Manufacturer Part #442954
4 out of 5 Customer Rating
Brand image
BLANCO

Grandis 33 in. Undermount Silgranit Single Bowl Kitchen Sink in White

  • Fast #
  • Part #B442954
  • Item #9352284
  • Manufacturer Part #442954
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock-out holes for accessories
  • Optional accessories include grid (item #235914), floating grid (item #233535), and mesh basket (item #406399)
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
Automatic Shut-Off:
No
Collection:
Grandis
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear
Drain Opening:
3-1/2
Faucet Included:
No
IAPMO Listed:
Yes
Length:
33
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 17-2/7 in x 10 in
Sink Depth:
10
Sink Installation Type:
Dual Mount
Sink Material:
Silgranit
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
747943070034
Width:
22