This product requires certification to purchase.

27 in. Farmhouse Silgranit Single Bowl Kitchen Sink in Coal Black

BLANCO

Ikon 27 in. Farmhouse Silgranit Single Bowl Kitchen Sink in Coal Black

  • Fast #
  • Part #B402531
  • Item #9306838
  • Manufacturer Part #402531
4.4 out of 5 Customer Rating
Brand image
BLANCO

Ikon 27 in. Farmhouse Silgranit Single Bowl Kitchen Sink in Coal Black

  • Fast #
  • Part #B402531
  • Item #9306838
  • Manufacturer Part #402531
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Ergonomic apron-front design features versatile installation options
  • Optional accessories include grid (item #237527), floating grid (item #233530) and floating cutting board (item #235010)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
27 in
Sink Bowl Size
23-1/3 in x 15-1/3 in x 9-1/4 in
Sink Depth
9-1/4 in
Sink Size, Overall
27 in x 19 in
Sink Size Range
26 in - 30.99 in
Width
19 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Ikon
Color Finish Category
Blacks
Color Finish Name
Coal Black
Drain Location
Rear
Material Type
Granite
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Farmhouse
Sink Material
Granite
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME Certified
CSA Certified
CSA B45.8 2018
IAPMO Listed
Yes
Origin
Global
UPC
747943050708


Recommended Accessories