This product requires certification to purchase.

30" Farmhouse Silgranit Single Bowl Kitchen Sink in Soft White

BLANCO

Ikon 30" Farmhouse Silgranit Single Bowl Kitchen Sink in Soft White

  • Fast #
  • Part #B443076
  • Item #10010436
  • Manufacturer Part #443076
4 out of 5 Customer Rating
Brand image
BLANCO

Ikon 30" Farmhouse Silgranit Single Bowl Kitchen Sink in Soft White

  • Fast #
  • Part #B443076
  • Item #10010436
  • Manufacturer Part #443076
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Ergonomic apron-front design features versatile installation options
  • Optional accessories include grid (item #233532), floating grid (item #233530) and floating cutting board (item #235010)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
Collection:
Ikon
Color Finish Category:
Whites
Color Finish Name:
Soft White
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
30 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
26-1/3 in x 15-1/3 in x 9-1/4 in
Sink Depth:
9-1/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Granite
Sink Size Range:
26 in - 30.99 in
Type:
B443076
UPC:
747943089104
Width:
19 in