30 x 19 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Biscuit
Ikon™ 30 x 19 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Biscuit
Product Details
Product Details
- Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- Optional accessories include grid (item #233532), floating grid (item #233530) and floating cutting board (item #235010)
- Basket strainer sold separately
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- All BLANCO sinks feature a limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Ikon™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- Yes
- Material Type:
- Silgranit®
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 23-1/3 in x 15-1/3 in x 9-1/4 in
- Sink Depth:
- 9-1/4
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Composite
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 19 in x 10 in
- UPC:
- 747943040648