This product requires certification to purchase.

30 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in Coal Black

BLANCO

Inteos 30 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in Coal Black

  • Fast #
  • Part #B443303
  • Item #11682475
  • Manufacturer Part #443303
4.9 out of 5 Customer Rating
Brand image
BLANCO

Inteos 30 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in Coal Black

  • Fast #
  • Part #B443303
  • Item #11682475
  • Manufacturer Part #443303
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Included INTEOS workstation sink accessories: Wood Cutting Board, Large Colander and Accessory Holder
  • Optional INTEOS workstation sink accessories: INTEOS 30 Grid (443344), Dish Rack (443342), Small Colander (443340), Large Tray (443339) and Small Tray (443338)
  • Store accessories under the sink with the INTEOS Storage Organizer Bag XL (527670)
  • Silgranit is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface, effortlessly remove scuff marks
  • Basket strainer sold separately
  • Trusted for 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Inteos
Color Finish Category:
Blacks
Color Finish Name:
Coal Black
Drain Location:
Right
Drain Opening:
4-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
30 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
26-3/4 in x 15-3/4 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Granite
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
30 in x 19-1/2 in
Type:
B443303
Width:
19-1/2 in