This product requires certification to purchase.

30 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in Truffle

BLANCO

Inteos 30 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in Truffle

  • Fast #
  • Part #B443307
  • Item #11682479
  • Manufacturer Part #443307
5 out of 5 Customer Rating
Brand image
BLANCO

Inteos 30 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in Truffle

  • Fast #
  • Part #B443307
  • Item #11682479
  • Manufacturer Part #443307
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Included INTEOS workstation sink accessories: Wood Cutting Board, Large Colander and Accessory Holder
  • Optional INTEOS workstation sink accessories: INTEOS 30 Grid (443344), Dish Rack (443342), Small Colander (443340), Large Tray (443339) and Small Tray (443338)
  • Store accessories under the sink with the INTEOS Storage Organizer Bag XL (527670)
  • Silgranit is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface, effortlessly remove scuff marks
  • Basket strainer sold separately
  • Trusted for 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
4-1/2 in
Length
30 in
Sink Bowl Size
26-3/4 in x 15-3/4 in x 9 in
Sink Depth
9 in
Sink Size, Overall
30 in x 19-1/2 in
Sink Size Range
26 in - 30.99 in
Width
19-1/2 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Inteos
Color Finish Category
Browns
Color Finish Name
Truffle
Drain Location
Right
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Granite
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
Yes
Origin
Global
Type
B443307