30 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in White
Inteos 30 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Included INTEOS workstation sink accessories: Wood Cutting Board, Large Colander and Accessory Holder
- Optional INTEOS workstation sink accessories: INTEOS 30 Grid (443344), Dish Rack (443342), Small Colander (443340), Large Tray (443339) and Small Tray (443338)
- Store accessories under the sink with the INTEOS Storage Organizer Bag XL (527670)
- Silgranit is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface, effortlessly remove scuff marks
- Basket strainer sold separately
- Trusted for 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Inteos
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Drain Opening:
- 4-1/2
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 30
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 26-3/4 in x 15-3/4 in x 9 in
- Sink Depth:
- 9
- Sink Installation Type:
- Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 19-1/2 in
- Type:
- B443306
- Width:
- 19-1/2