This product requires certification to purchase.

33 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in Café

BLANCO

Inteos 33 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in Café

  • Fast #
  • Part #B443316
  • Item #11682488
  • Manufacturer Part #443316
5 out of 5 Customer Rating
Brand image
BLANCO

Inteos 33 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in Café

  • Fast #
  • Part #B443316
  • Item #11682488
  • Manufacturer Part #443316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Included INTEOS workstation sink accessories: Wood Cutting Board, Large Colander and Accessory Holder
  • Optional INTEOS workstation sink accessories: INTEOS 33 Grid (443345), Dish Rack (443342), Small Colander (443340), Large Tray (443339) and Small Tray (443338)
  • Store accessories under the sink with the INTEOS Storage Organizer Bag XL (527670)
  • Silgranit is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface, effortlessly remove scuff marks
  • Basket strainer sold separately
  • Trusted for 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Inteos
Color Finish Category:
Browns
Color Finish Name:
Cafe
Drain Location:
Right
Drain Opening:
4-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
29-3/4 in x 15-3/4 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Silgranit
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 20 in
Width:
20 in