This product requires certification to purchase.

33 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in Coal Black

BLANCO

Inteos 33 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in Coal Black

  • Fast #
  • Part #B443311
  • Item #11682483
  • Manufacturer Part #443311
3.8 out of 5 Customer Rating
Brand image
BLANCO

Inteos 33 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in Coal Black

  • Fast #
  • Part #B443311
  • Item #11682483
  • Manufacturer Part #443311
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Included INTEOS workstation sink accessories: Wood Cutting Board, Large Colander and Accessory Holder
  • Optional INTEOS workstation sink accessories: INTEOS 33 Grid (443345), Dish Rack (443342), Small Colander (443340), Large Tray (443339) and Small Tray (443338)
  • Store accessories under the sink with the INTEOS Storage Organizer Bag XL (527670)
  • Silgranit is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface, effortlessly remove scuff marks
  • Basket strainer sold separately
  • Trusted for 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
4-1/2 in
Length
33 in
Sink Bowl Size
29-3/4 in x 15-3/4 in x 9 in
Sink Depth
9 in
Sink Size, Overall
33 in x 19-1/2 in
Sink Size Range
31 in - 36 in
Width
19-1/2 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Inteos
Color Finish Category
Blacks
Color Finish Name
Coal Black
Drain Location
Right
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Granite
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
Yes
Origin
Global
Type
B443311


Recommended Accessories