This product requires certification to purchase.

33 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in White

BLANCO

Inteos 33 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in White

  • Fast #
  • Part #B443314
  • Item #11682486
  • Manufacturer Part #443314
3.1 out of 5 Customer Rating
Brand image
BLANCO

Inteos 33 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in White

  • Fast #
  • Part #B443314
  • Item #11682486
  • Manufacturer Part #443314
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Included INTEOS workstation sink accessories: Wood Cutting Board, Large Colander and Accessory Holder
  • Optional INTEOS workstation sink accessories: INTEOS 33 Grid (443345), Dish Rack (443342), Small Colander (443340), Large Tray (443339) and Small Tray (443338)
  • Store accessories under the sink with the INTEOS Storage Organizer Bag XL (527670)
  • Silgranit is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface, effortlessly remove scuff marks
  • Basket strainer sold separately
  • Trusted for 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Inteos
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
4-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
29-3/4 in x 15-3/4 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Granite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 19-1/2 in
Type:
B443314
Width:
19-1/2 in