39 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in Soft White
Inteos 39 in. Undermount Silgranit Single Bowl Workstation Kitchen Sink in Soft White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Included INTEOS workstation sink accessories: Wood Cutting Board, Large Colander and Accessory Holder
- Optional INTEOS workstation sink accessories: INTEOS 39 Grid (443346), Dish Rack (443342), Small Colander (443340), Large Tray (443339) and Small Tray (443338)
- Store accessories under the sink with the INTEOS Storage Organizer Bag XL (527670)
- Silgranit is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface, effortlessly remove scuff marks
- Basket strainer sold separately
- Trusted for 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Inteos
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Drain Location:
- Right
- Drain Opening:
- 4-1/2
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 39
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 35-3/4 in x 15-3/4 in x 9 in
- Sink Depth:
- 9
- Sink Installation Type:
- Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 39 in x 19-1/2 in
- Type:
- B443326
- Width:
- 19-1/2