Sink Tray - Large
Inteos Sink Tray - Large
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Custom-designed to fit all BLANCO INTEOS Workstation Sink models with the INTEOS Accessory Holder (443337)
- Made from durable, corrosion-resistant stainless steel
- Dishwasher-safe and easy to clean with mild dish soap and water
- Trusted for 100 years, BLANCO accessories are covered by a One Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- BLANCO Inteos
- Collection:
- Inteos
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 12-4/5
- Height:
- 2-14/25
- Length:
- 13-19/20
- Material:
- Stainless Steel
- Product Type:
- Tray
- Shape:
- Rectangular
- Size:
- 13-19/20 in x 12-4/5 in x 2-14/25 in in
- Type:
- B443339
- Weight:
- 1.83
- Width:
- 12-4/5