Stainless Steel Sink Grid For Inteos 33 Workstation Sink
Inteos Stainless Steel Sink Grid For Inteos 33 Workstation Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Custom-fitted for INTEOS 33 Workstation Sink models
- Made from durable stainless steel
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher-safe and easy to clean with mild dish soap and water
- Trusted for 100 years, BLANCO accessories are covered by a One Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- BLANCO Inteos
- Collection:
- Inteos
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 14-19/100 in
- Height:
- 1-13/25 in
- Length:
- 28-7/100 in
- Material:
- Stainless Steel
- Product Type:
- Sink Grid
- Shape:
- Rectangular
- Size:
- 28-7/100 in x 14-19/100 in x 1-13/25 in in
- Type:
- B443345
- Weight:
- 2.86 lb
- Width:
- 14-19/100 in