3-3/4 in. 10 oz. Kitchen Soap Dispenser in Chrome with Coal Black
Lato 3-3/4 in. 10 oz. Kitchen Soap Dispenser in Chrome with Coal Black
Product Details
Product Details
- Refillable from above the counter and holds approximately 10 fluid oz. (300 ml bottle)
- Made of durable, solid brass for long-lasting performance
- Suitable for either hand lotion, liquid dish or hand soap
- Easily installs into standard 1-3/8” drilled hole in minutes
- BLANCO premium finishes resist tarnishing and corrosion
- Available in all SILGRANIT colors, Polished Chrome, PVD Steel, Matte Black, Satin Gold, and Satin Dark Steel
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 10 oz
- Collection:
- Lato
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome, Coal Black
- GSA Approved:
- No
- Height:
- 3-3/4
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 4-2/3
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Spout Height:
- 3-3/4
- Spout Reach:
- 4-2/3
- Spring Loaded:
- No
- UPC:
- 778803025741
- Weight:
- 1