3-3/4 in. 10 oz. Kitchen Soap Dispenser in Matte Black
Lato 3-3/4 in. 10 oz. Kitchen Soap Dispenser in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Refillable from above the counter and holds approximately 10 fluid oz. (300 ml bottle)
- Made of durable, solid brass for long-lasting performance
- Suitable for either hand lotion, liquid dish or hand soap
- Easily installs into standard 1-3/8” drilled hole in minutes
- BLANCO premium finishes resist tarnishing and corrosion
- Available in all SILGRANIT colors, Polished Chrome, PVD Steel, Matte Black, Satin Gold, and Satin Dark Steel
Specifications
- ADA Compliant:
- No
- Capacity:
- 10 oz
- Collection:
- Lato
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 3-3/4
- Installation Type:
- Deck Mount
- Length:
- 4-2/3
- Material:
- Brass
- Material Type:
- ZAMAK
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Spout Height:
- 3-3/4
- Spout Reach:
- 4-2/3
- UPC:
- 778803430316
- Weight:
- 1