Deck Mount Brass Soap and Lotion Dispenser in Chrome and White
Lato Deck Mount Brass Soap and Lotion Dispenser in Chrome and White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Refillable from abovethe counter and holds approximately 10 fluid oz. (300 ml bottle)
- Made of durable, solid brass for long-lasting performance
- Suitable for either hand lotion, liquid dish or hand soap
- Easily installs into standard 1-3/8” drilled hole in minutes
- BLANCO premium finishes resist tarnishing and corrosion
- Available in all SILGRANIT colors, Polished Chrome, PVD Steel, Matte Black, Satin Gold, and Satin Dark Steel
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 526391
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 10 oz
- Collection:
- Lato
- Color Finish Category:
- Whites
- Color Finish Name:
- Chrome, White
- GSA Approved:
- No
- Height:
- 3-3/4 in
- Installation Type:
- Deck Mount
- Length:
- 4-2/3 in
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 4-2/3 in
- Spring Loaded:
- Yes
- UPC:
- 778803023075
- Weight:
- 1 lb