Single Handle Pull Out Kitchen Faucet in Coal Black
Linus Single Handle Pull Out Kitchen Faucet in Coal Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powerful, pull-out insulated hand-spray with dual spray function
- Made of durable, solid brass for long-lasting performance
- Kink-resistant and quiet nylon spray hose
- 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
- 160° spout swivel provides extended range of motion
- BLANCO premium finishes resist tarnishing and corrosion
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
- ASME:
- ASME A112.18.1/CSA B125.1 Compliant
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Linus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 1 in
- Spout Reach:
- 8-2/3 in
- Spout Swivel:
- 160°
- Spout Type:
- Low Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 778803263747