Single Handle Pull Out Kitchen Faucet in Polished Chrome
Linus™ Single Handle Pull Out Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NYPick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available in NYShipping Not AvailableNot available in NY
-
This product cannot be sold in NY due to non-compliance with state or federal regulations.
Product Details
Product Details
- Classic contemporary design that makes every kitchen look professional
- Ceramic disk cartridge
- Installation in a 1 3/8'' hole
- Two inch backsplash clearance off center
- Maximum deck thickness of 1 3/4"
- Stream only
- Limited lifetime warranty
- Limited Lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2011
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Linus™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4
- NSF:
- NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-13/16
- Spout Reach:
- 8-5/8
- Spout Swivel:
- 140°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 747943028967