This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

BLANCO

Linus™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #B441430
  • Item #4328153
  • Manufacturer Part #441430
5 out of 5 Customer Rating
Brand image
BLANCO

Linus™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #B441430
  • Item #4328153
  • Manufacturer Part #441430
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spout height: 9 3/4"
  • Spout reach: 8 1/2"
  • One hole installation
  • Lever handle
  • Dual function spray
  • Ceramic disc cartridge
  • Limited Lifetime warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2011
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Linus™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
11 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61, NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-3/4 in
Spout Reach:
8-1/2 in
Spout Swivel:
140°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No
UPC:
747943030885