This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Truffle

BLANCO

Linus Single Handle Pull Out Kitchen Faucet in Truffle

  • Fast #
  • Part #B526371
  • Item #9306805
  • Manufacturer Part #526371
4.8 out of 5 Customer Rating
Brand image
BLANCO

Linus Single Handle Pull Out Kitchen Faucet in Truffle

  • Fast #
  • Part #B526371
  • Item #9306805
  • Manufacturer Part #526371
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Truffle Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Powerful, pull-out insulated hand-spray with dual spray function
  • Made of durable, solid brass for long-lasting performance
  • Kink-resistant and quiet nylon spray hose
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • 160° spout swivel provides extended range of motion
  • BLANCO premium finishes resist tarnishing and corrosion
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
11-1/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/4 in
Spout Height
1 in
Spout Reach
8-2/3 in
Spout Swivel
160°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Linus
Color Finish Category
Bronze Tones
Color Finish Name
Truffle
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Pull Out
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
Side Spray
No
Spout Type
Low Arc
Warranty & Product Information
ADA Compliant
No
ANSI
NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
Application
Residential
ASME
ASME A112.18.1/CSA B125.1 Compliant
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF/ANSI 61 Certified, NSF/ANSI/CAN 372-2022 Certified
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
778803263716