This product requires certification to purchase.

25 in. Dual Mount Silgranit Single Bowl Kitchen Sink in Cinder

BLANCO

Liven 25 in. Dual Mount Silgranit Single Bowl Kitchen Sink in Cinder

  • Fast #
  • Part #B443220
  • Item #10273083
  • Manufacturer Part #443220
3.9 out of 5 Customer Rating
Brand image
BLANCO

Liven 25 in. Dual Mount Silgranit Single Bowl Kitchen Sink in Cinder

  • Fast #
  • Part #B443220
  • Item #10273083
  • Manufacturer Part #443220
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock out holes for accessories
  • Optional accessories include grid (SKU 235915) and drain cover (SKU 517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
25 in
Sink Bowl Size
22-1/4 in x 17-1/4 in x 9 in
Sink Depth
9 in
Sink Size, Overall
25 in x 22 in
Sink Size Range
20 in - 25.99 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Liven
Color Finish Category
Greys
Color Finish Name
Cinder
Drain Location
Rear
Material Type
Granite
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Drop-in, Undermount
Sink Material
Granite
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME Certified
IAPMO Listed
Yes
Origin
Global
Type
B443220
UPC
747943090278


Recommended Accessories