25 x 22 in. Drop-in and Undermount Laundry Sink in Biscuit
Liven™ 25 x 22 in. Drop-in and Undermount Laundry Sink in Biscuit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- Can be installed as an undermount or drop-in with installation clips included
- Pre-drilled for single hole faucet with the possibility of 4 additional knockout holes for accessories
- Basket strainer sold separately
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- All BLANCO sinks feature a limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- Collection:
- Liven™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 3-1/2
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Sink Bowl Size:
- 22-1/4 in x 17 in x 12 in
- Sink Depth:
- 12
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 20 in - 25.99 in
- UL Listed:
- No
- UPC:
- 747943041294