This product requires certification to purchase.

33 in. Dual Mount Silgranit Double Bowl Kitchen Sink in Volcano Gray

BLANCO

Liven 33 in. Dual Mount Silgranit Double Bowl Kitchen Sink in Volcano Gray

  • Fast #
  • Part #B443208
  • Item #10273071
  • Manufacturer Part #443208
3.6 out of 5 Customer Rating
Brand image
BLANCO

Liven 33 in. Dual Mount Silgranit Double Bowl Kitchen Sink in Volcano Gray

  • Fast #
  • Part #B443208
  • Item #10273071
  • Manufacturer Part #443208
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock out holes for accessories
  • Optional accessories include grid (SKU 235916) and drain cover (SKU 517666)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
Collection:
Liven
Color Finish Category:
Greys
Color Finish Name:
Volcano Grey
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
33 in
Material Type:
Granite
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
14-5/8 in x 17-1/4 in x 9 in
Sink Bowl Size, Right:
14-5/8 in x 17-1/4 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Dual Mount
Sink Material:
Silgranit
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
747943090155
Width:
22 in